Motion
1096650

BROWNING
1096650

Gearbelt - L, 0.3750 in Pitch, 480 mm Pitch Length, 0.7500 in Width, 128 Teeth, Neoprene Material
Mi Item #00694130
MFR #1096650
Price$208.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1096650

Gearbelt - L, 0.3750 in Pitch, 480 mm Pitch Length, 0.7500 in Width, 128 Teeth, Neoprene Material
Mi Item #00694130
MFR #1096650

Mfr description
480L075 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.69/each

Specifications

Dimensions

  • Length
    48.0000 in
  • Overall Length
    48.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    480 mm
  • Weight
    0.15 lbs

Details

  • Belt Section
    L
  • Belt Type
    L
  • Manufacturer Product Page
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    128
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Type
    Gearbelt
  • UPC_NO
    662289299249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)