Motion
540L075
L, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.7500 in Width, 144 Teeth, Polymer Material
MI ITEM #00694154
MFR #540L075
Price$48.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.7500 in Width, 144 Teeth, Polymer Material
MI ITEM #00694154
MFR #540L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.11/each

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    54.0000 in

Details

  • Belt Type
    L
  • Material
    Polymer
  • Number Of Teeth  
    144

Overview

Mfr description
540L075 Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text