Motion
1096882

BROWNING
1096882

Gearbelt - L, 0.3750 in Pitch, 600 mm Pitch Length, 1.0000 in Width, 160 Teeth, Neoprene Material
MI ITEM #00694408
MFR #1096882
List Price$162.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1096882

Gearbelt - L, 0.3750 in Pitch, 600 mm Pitch Length, 1.0000 in Width, 160 Teeth, Neoprene Material
MI ITEM #00694408
MFR #1096882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.03/each for your price

Overview

Mfr description
600L100 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    1524 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Length
    60.0000 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    600 mm
  • Tooth Profile
    Curved
  • Max Operating Temperature
    180 °F
  • Manufacturer Product Page
  • UPC_NO
    662289279425
  • Weight
    0.25 lbs
  • Type
    Gearbelt
  • Belt Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text