Motion
600L100  DYNA SYNC BELT

DODGE
600L100 DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 60.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00694410
MFR #600L100 DYNA SYNC BELT
List Price$106.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
600L100 DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 60.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00694410
MFR #600L100 DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.56/each for your price

Overview

Mfr description
600L100 TIMING BELT 464601

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    60.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    60.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    0.3 lbs
  • Belt Width
    1.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text