Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 24.0000 in Pitch Length, 0.7500 in Width, 48 Teeth, Polymer Material
Mi Item #00694420
MFR #240H075

Mfr description
240H075 Synchro-Cog Timing Belt
  • Tensile cord is specially treated to provide strength, added flex life and resistance to stretching
  • Molded teeth are shear-resistant and designed to assure smooth, positive meshing with the sprocket
  • Tooth fabric provides maximum flexibility and wear resistance for extended belt life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    24.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    24.0000 in
  • Weight
    0.14 lbs

Details

  • Belt Type
    H
  • Material
    Polymer
  • Number Of Teeth  
    48
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201645983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)