Motion
300H075

TB WOODS
300H075

Timing Belt, 1/2 in. (H) Pitch, 60 Teeth, 0.75 in. Width, Neoprene Material
Mi Item #00694455
MFR #300H075
Price$102.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
300H075

Timing Belt, 1/2 in. (H) Pitch, 60 Teeth, 0.75 in. Width, Neoprene Material
Mi Item #00694455
MFR #300H075

Mfr description
300H075 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.90/each

Specifications

Dimensions

  • Overall Length
    30.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Weight
    0.17 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    698672370110
  • Material
    Neoprene
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    698672370110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)