Motion
450H075

BROWNING
450H075

Gearbelt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 0.7500 in Width, 90 Teeth, Neoprene Material
MI ITEM #00694504
MFR #450H075
Price$211.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
450H075

Gearbelt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 0.7500 in Width, 90 Teeth, Neoprene Material
MI ITEM #00694504
MFR #450H075

Mfr description
450H075 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.50/each

Specifications

Dimensions

  • Length
    45.0000 in
  • Overall Length
    1143 mm
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    45.0000 in
  • Weight
    0.18

Details

  • Belt Section
    H
  • Belt Type
    H
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    450H075
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289309573
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    90
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2129
  • Tooth Profile
    Trapezoidal
  • Trade Number
    450H075
  • Type
    Gearbelt
  • UPC_NO
    662289309573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)