Motion
800H075

TB WOODS
800H075

Timing Belt - H, 0.5000 in Pitch, 80.0000 in Pitch Length, 0.7500 in Width, 160 Teeth, Neoprene Material
Mi Item #00694626
MFR #800H075
Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
800H075

Timing Belt - H, 0.5000 in Pitch, 80.0000 in Pitch Length, 0.7500 in Width, 160 Teeth, Neoprene Material
Mi Item #00694626
MFR #800H075

Mfr description
800H075 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.40/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Length
    80.0000 in
  • Overall Length
    2032 mm
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    80.0000 in
  • Weight
    0.45 lbs
  • Width
    0.7500 in

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    698672370868
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    160
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Type
    Timing Belt
  • UPC_NO
    698672370868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)