Motion
900H075

TB WOODS
900H075

Timing Belt - H, 0.5000 in Pitch, 90.0000 in Pitch Length, 0.7500 in Width, 180 Teeth, Neoprene Material
MI ITEM #00694648
MFR #900H075
List Price$122.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
900H075

Timing Belt - H, 0.5000 in Pitch, 90.0000 in Pitch Length, 0.7500 in Width, 180 Teeth, Neoprene Material
MI ITEM #00694648
MFR #900H075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.49/each for your price

Overview

Mfr description
900H075 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    2286 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    90.0000 in
  • Width
    0.7500 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    90.0000 in
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672370967
  • UPC_NO
    698672370967
  • Weight
    0.51 lbs
  • Belt Width
    0.7500 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text