Motion
270H100

BROWNING
270H100

Gearbelt - H, 5.08 mm Pitch, 270 mm Pitch Length, 1.0000 in Width, 54 Teeth, Neoprene Material
MI ITEM #00694723
MFR #270H100
Price$179.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
270H100

Gearbelt - H, 5.08 mm Pitch, 270 mm Pitch Length, 1.0000 in Width, 54 Teeth, Neoprene Material
MI ITEM #00694723
MFR #270H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.68/each

Specifications

Dimensions

  • Length
    27.0000 in
  • Overall Length
    27.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    5.08 mm
  • Pitch Length
    270 mm
  • Weight
    0.15

Details

  • Belt Section
    H
  • Belt Type
    H
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    270H100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289269747
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    54
  • Number Of Toothed Sides
    1
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Tooth Profile
    Trapezoidal
  • Trade Number
    270H100
  • Type
    Gearbelt
  • UPC_NO
    662289269747

Overview

Mfr description
270H100 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text