Motion
270H100

TB WOODS
270H100

Timing Belt, 1/2 in. (H) Pitch, 54 Teeth, 1.00 in. Width, Neoprene Material
MI ITEM #00694732
MFR #270H100
List Price$119.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
270H100

Timing Belt, 1/2 in. (H) Pitch, 54 Teeth, 1.00 in. Width, Neoprene Material
MI ITEM #00694732
MFR #270H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.74/each for your price

Overview

Mfr description
270H100 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    27.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672370073
  • UPC_NO
    698672370073
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text