Specifications
Dimensions
- Length30.0000 in
- Overall Length762 mm
- Overall Width1.0000 in
- Pitch0.5000 in
- Pitch Length300 mm
- Weight0.17
Details
- Belt SectionH
- Belt TypeH
- Construction TypeNot Applicable
- Manufacturer Catalog Number300H100
- Manufacturer Product Page
- Manufacturer Upc Number662289199778
- MaterialNeoprene
- Max Operating Temperature180
- Number Of Teeth60
- Number Of Toothed Sides1
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2135
- Tooth ProfileTrapezoidal
- Trade Number300H100
- TypeGearbelt
- UPC_NO662289199778
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)