Motion
300H100

TB WOODS
300H100

Timing Belt, 1/2 in. (H) Pitch, 60 Teeth, 1.00 in. Width, Neoprene Material
MI ITEM #00694745
MFR #300H100
List Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
300H100

Timing Belt, 1/2 in. (H) Pitch, 60 Teeth, 1.00 in. Width, Neoprene Material
MI ITEM #00694745
MFR #300H100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.70/each for your price

Overview

Mfr description
300H100 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    30.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672370127
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text