Motion
450H100
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 1.0000 in Width, 90 Teeth, Polymer Material
Mi Item #00694799
MFR #450H100
Price$62.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 1.0000 in Width, 90 Teeth, Polymer Material
Mi Item #00694799
MFR #450H100

Mfr description
450H100 Synchro-Cog Timing Belt
  • Tensile cord is specially treated to provide strength, added flex life and resistance to stretching
  • Molded teeth are shear-resistant and designed to assure smooth, positive meshing with the sprocket
  • Tooth fabric provides maximum flexibility and wear resistance for extended belt life
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.82/each

Specifications

Dimensions

  • Overall Length
    45.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    45.0000 in
  • Weight
    0.34 lbs

Details

  • Belt Type
    H
  • Material
    Polymer
  • Number Of Teeth  
    90
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201648441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)