Motion
480H100
Timing Belt - H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, 96 Teeth, Polymer Material
Mi Item #00694811
MFR #480H100
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, 96 Teeth, Polymer Material
Mi Item #00694811
MFR #480H100

Mfr description
480H100 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Overall Length
    48.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    48.0000 in
  • Weight
    0.36 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    785201648755
  • Material
    Polymer
  • Number Of Teeth  
    96
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201648755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)