Motion
480H100  DYNA-SYNC BELT

DODGE
480H100 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00694812
MFR #480H100 DYNA-SYNC BELT
Your Price$72.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
480H100 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00694812
MFR #480H100 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.94/each(List $91.18)

Overview

Mfr description
480H100 TIMING BELT 464629

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    48.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    48.0000 in
  • Trade Number
    H100
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    464629
  • UPC_NO
    782475170449
  • Weight
    0.29 lbs
  • Belt Width
    1.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text