Specifications
Dimensions
- Overall Length51.0000 in
- Overall Width1.0000 in
- Pitch0.5000 in
- Pitch Length51.0000 in
- Weight0.38 lbs
Details
- Belt TypeH
- MaterialPolymer
- Number Of Teeth102
- Number Of Toothed Sides1
- UPC_NO785201649196
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)