Motion
570H100
Timing Belt - H, 0.5000 in Pitch, 57.0000 in Pitch Length, 1.0000 in Width, 114 Teeth, Polymer Material
MI ITEM #00694845
MFR #570H100
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 57.0000 in Pitch Length, 1.0000 in Width, 114 Teeth, Polymer Material
MI ITEM #00694845
MFR #570H100

Mfr description
570H100 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Overall Length
    57.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    57.0000 in
  • Weight
    0.43 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    785201649820
  • Material
    Polymer
  • Number Of Teeth  
    114
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201649820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)