Motion
600H100
Timing Belt - H, 0.5000 in Pitch, 60.0000 in Pitch Length, 1.0000 in Width, 120 Teeth, Polymer Material
MI ITEM #00694857
MFR #600H100
Price$58.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 60.0000 in Pitch Length, 1.0000 in Width, 120 Teeth, Polymer Material
MI ITEM #00694857
MFR #600H100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.76/each

Specifications

Dimensions

  • Overall Length
    60.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    60.0000 in
  • Weight
    0.45 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    785201650000
  • Material
    Polymer
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201650000

Overview

Mfr description
600H100 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text