Motion
630H100
Synchronou & Timing Belt - H, 126 Teeth, Neoprene Rubber Material
Mi Item #00694878
MFR #630H100
Price$57.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - H, 126 Teeth, Neoprene Rubber Material
Mi Item #00694878
MFR #630H100

Mfr description
630H100 TIMING BELT 126T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.41/each

Specifications

Dimensions

  • Overall Length
    63.0000 in

Details

  • Belt Type
    H
  • Cord Material
    Fiberglass
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    126
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)