Motion
800H100
Banded Belts - 5VX, EPDM Material
MI ITEM #00694919
MFR #800H100
Your Price$92.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded Belts - 5VX, EPDM Material
MI ITEM #00694919
MFR #800H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.15/each(List $105.98)

Overview

Mfr description
800H100 SYNCHROFORCE
  • HY-T® Wedge Torque Team® Belts tame your problem drives.
  • Built with multiple belts joined by a tough, rubber-impregnated fabric backing that regulates belt travel so all ribs pull together as a single, perfectly matched team.
  • Pulsation, vibration, shock loads and misalignment are problems for any team of V-belts, no matter how perfectly matched the individual units.
  • These conditions often lead to chronic belt whip or to belt turnover, resulting in premature wear or sudden failure of one or more belts.
  • Of course, when one belt goes, the whole team has to be replaced.
  • Each rib in a HY-T Wedge Torque Team belt is free to wedge into the sheave groove for maximum traction, maximum power and transmission efficiency.
  • Operating in standard sheave grooves without sheave or drive modification, they can tame any problem drives now in operation.
  • Or they can fit right in with your new drive designs without special modifications.
  • V-belt performance begins with the tension members, so we built HY-T Wedge Torque Team V-belts with super strong Vytacord.
  • It provides the high-strength, high-horsepower rating capacity needed to effectively transmit drive power.
  • And it is tough enough to tolerate the misalignment that quickly destroys belts.
  • The Vytacord material is a polyester construction with excellent strength and minimal elongation.
  • Drive performance is consistent, reliable and predictable over the life of the belt.
  • We then add a tough oil- and abrasion-resistant fabric backing to provide maximum longitudinal flexibility and lateral strength to withstand the dynamic forces acting within a joined belt.
  • The backing also has special adhesion characteristics that enable it to bond to the V-sections to maintain the integrity of the belt.
  • The cushion is made of fiber-reinforced, engineered compounds providing oil, heat, ozone and abrasion resistance.
  • Withstand high loading forcesIncreased efficiencyReduced vibration and turn overAvailable with cogs for increased flexibility and heat dissipation_

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    80.0000 in
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    2/5VX830-A Conti VX Torque Team Advance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text