Specifications
Dimensions
- Length100.0000 in
- Overall Length2540 mm
- Overall Width1.0000 in
- Pitch0.5000 in
- Pitch Length1000 mm
- Weight0.55
Details
- Belt SectionH
- Belt TypeH
- ColorBlack
- Construction TypeNot Applicable
- Manufacturer Catalog Number1000H100
- Manufacturer Product Page
- Manufacturer Upc Number662289289912
- MaterialNeoprene
- Max Operating Temperature180
- Number Of Teeth200
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2041
- Tooth ProfileTrapezoidal
- Trade Number1000H100
- TypeGearbelt
- UPC_NO662289289912
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)