Motion
1700H100

CONTINENTAL
1700H100

Banded Belts - 3VX, EPDM Material
MI ITEM #00695001
MFR #1700H100
Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1700H100

Banded Belts - 3VX, EPDM Material
MI ITEM #00695001
MFR #1700H100

Mfr description
1700H100 SYNCHROFORCE
  • HY-T® Wedge Torque Team® Belts tame your problem drives.
  • Built with multiple belts joined by a tough, rubber-impregnated fabric backing that regulates belt travel so all ribs pull together as a single, perfectly matched team.
  • Pulsation, vibration, shock loads and misalignment are problems for any team of V-belts, no matter how perfectly matched the individual units.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.35/each

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    170.0000 in

Details

  • Belt Type
    H
  • Color
    Black
  • Description
    CTSPL 4/3VX570 CONTI VX TT ADV
  • Material
    Chloroprene
  • Number Of Teeth  
    340
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)