Motion
240H150
Timing Belt - H, 0.5000 in Pitch, 24.0000 in Pitch Length, 1.5000 in Width, 46 Teeth, Polymer Material
MI ITEM #00695009
MFR #240H150
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 24.0000 in Pitch Length, 1.5000 in Width, 46 Teeth, Polymer Material
MI ITEM #00695009
MFR #240H150

Mfr description
240H150 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Dimensions

  • Overall Length
    23.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    24.0000 in
  • Weight
    0.27 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    785201646003
  • Material
    Polymer
  • Number Of Teeth  
    46
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201646003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)