1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
240H150
H, 0.5000 in Pitch, 24.0000 in Pitch Length, 1.5000 in Width, 48 Teeth, Chloroprene Material
Mi Item #
00695014
MFR #
240H150
Price
$48.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 240H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
240H150
H, 0.5000 in Pitch, 24.0000 in Pitch Length, 1.5000 in Width, 48 Teeth, Chloroprene Material
Mi Item #
00695014
MFR #
240H150
Mfr description
240H150 TIMING BELT - H PITCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.58
/each
Add to Cart
Specifications
Dimensions
Overall Length
24.0000 in
Overall
Width
1.5000 in
Pitch
0.5000 in
Pitch Length
24.0000 in
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
48
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items