1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
300H150
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 30.0000 in Pitch Length, 1.5000 in Width, 60 Teeth, Polymer Material
MI ITEM #
00695033
MFR #
300H150
Price
$50.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 300H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
300H150
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 30.0000 in Pitch Length, 1.5000 in Width, 60 Teeth, Polymer Material
MI ITEM #
00695033
MFR #
300H150
Mfr description
300H150 Synchro-Cog Timing Belt
Tensile cord is specially treated to provide strength, added flex life and resistance to stretching
Molded teeth are shear-resistant and designed to assure smooth, positive meshing with the sprocket
Tooth fabric provides maximum flexibility and wear resistance for extended belt life
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$50
.27
/each
Add to Cart
Specifications
Dimensions
Overall Length
30.0000 in
Overall
Width
1.5000 in
Pitch
0.5000 in
Pitch Length
30.0000 in
Weight
0.34 lbs
Details
Belt Type
H
Material
Polymer
Number Of
Teeth
60
Number Of Toothed Sides
1
UPC_NO
785201646836
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items