Motion
360H150
Specialty Belts - CCB, Styrene Butadiene Material
Mi Item #00695058
MFR #360H150
Price$70.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Belts - CCB, Styrene Butadiene Material
Mi Item #00695058
MFR #360H150

Mfr description
360H150 SYNCHROFORCE
  • _
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.66/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    36.0000 in

Details

  • Belt Type
    H
  • Color
    Black
  • Description
    64CCB170F COTTON CLEANER BELT
  • Material
    Chloroprene
  • Number Of Teeth  
    72
  • Reinforcement Material
    Aramid
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)