Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1097500

Gearbelt - H, 0.5000 in Pitch, 570 mm Pitch Length, 1.5000 in Width, 114 Teeth, Neoprene Material
Mi Item #00695135
MFR #1097500

Mfr description
570H150 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    57.0000 in
  • Overall Length
    57.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    570 mm
  • Weight
    0.50 lbs

Details

  • Belt Section
    H
  • Belt Type
    H
  • Manufacturer Product Page
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    114
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Type
    Gearbelt
  • UPC_NO
    662289140084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)