Motion
600H150  DYNA-SYNC BELT

DODGE
600H150 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 60.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00695149
MFR #600H150 DYNA-SYNC BELT
List Price$160.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
600H150 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 60.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00695149
MFR #600H150 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.36/each for your price

Overview

Mfr description
600H150 TIMING BELT 464657

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    1524 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    60.0000 in
  • Trade Number
    H150
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    464657
  • UPC_NO
    782475170722
  • Weight
    0.60 lbs
  • Belt Width
    1.5000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text