Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 63.0000 in Pitch Length, 1.5000 in Width, 126 Teeth, Polymer Material
Mi Item #00695159
MFR #630H150

Mfr description
630H150 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    63.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    63.0000 in
  • Weight
    0.71 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    785201650321
  • Material
    Polymer
  • Number Of Teeth  
    126
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201650321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)