Motion
850H150  DYNA-SYNC BELT

DODGE
850H150 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 85.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00695220
MFR #850H150 DYNA-SYNC BELT
Your Price$142.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
850H150 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 85.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00695220
MFR #850H150 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.77/each(List $213.09)

Overview

Mfr description
850H150 TIMING BELT 464663

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    2159 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    85.0000 in
  • Trade Number
    H150
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    464663
  • UPC_NO
    782475170784
  • Weight
    0.86 lbs
  • Belt Width
    1.5000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text