Motion
1100H150

BROWNING
1100H150

Gearbelt - H, 0.5000 in Pitch, 1.5000 in Width, 220 Teeth
Mi Item #00695252
MFR #1100H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1100H150

Gearbelt - H, 0.5000 in Pitch, 1.5000 in Width, 220 Teeth
Mi Item #00695252
MFR #1100H150

Mfr description
1100H150 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    110.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Weight
    1.10 lbs

Details

  • Belt Type
    H
  • Manufacturer Product Page
  • Number Of Teeth  
    220
  • UPC_NO
    662289210183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)