Motion
1400H150

BROWNING
1400H150

Gearbelt - H, 12.7 mm Pitch, 1.5000 Width, 280 Teeth, Neoprene Material
Mi Item #00695274
MFR #1400H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1400H150

Gearbelt - H, 12.7 mm Pitch, 1.5000 Width, 280 Teeth, Neoprene Material
Mi Item #00695274
MFR #1400H150

Mfr description
1400H150 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    140.0000
  • Overall Width  
    1.5000
  • Pitch
    12.7 mm
  • Weight
    1.13

Details

  • Belt Type
    H
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    1400H150
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289240166
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    280
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2058
  • Tooth Profile
    Trapezoidal
  • Trade Number
    1400H150
  • UPC_NO
    662289240166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)