Motion
390H200  DYNA-SYNC BELT

DODGE
390H200 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 39.0000 in Pitch Length, 2.0000 in Width, Neoprene Material
MI ITEM #00695358
MFR #390H200 DYNA-SYNC BELT
List Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
390H200 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 39.0000 in Pitch Length, 2.0000 in Width, Neoprene Material
MI ITEM #00695358
MFR #390H200 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.49/each for your price

Overview

Mfr description
390H200 TIMING BELT 464665

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    39.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    39.0000 in
  • Trade Number
    H200
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    464665
  • UPC_NO
    782475170807
  • Weight
    0.40 lbs
  • Belt Width
    2.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text