Motion
450H200

TB WOODS
450H200

Timing Belt, 1/2 in. (H) Pitch, 90 Teeth, 2.00 in. Width, Neoprene Material
MI ITEM #00695387
MFR #450H200
List Price$144.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
450H200

Timing Belt, 1/2 in. (H) Pitch, 90 Teeth, 2.00 in. Width, Neoprene Material
MI ITEM #00695387
MFR #450H200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$144.15/each for your price

Overview

Mfr description
450H200 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    45.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672370394
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text