1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
510H200
1097732 Gearbelt - H, 0.5000 in Pitch, 51.0000 in Overall Length, 2.0000 in Width, 102 Teeth
MI ITEM #
00695401
MFR #
510H200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
BROWNING 510H200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
510H200
1097732 Gearbelt - H, 0.5000 in Pitch, 51.0000 in Overall Length, 2.0000 in Width, 102 Teeth
MI ITEM #
00695401
MFR #
510H200
Mfr description
510H200 GEARBELT
Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
51.0000 in
Overall
Width
2.0000 in
Pitch
0.5000 in
Weight
0.60 lbs
Details
Belt Type
H
Manufacturer Product Page
Click here
Number Of
Teeth
102
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items