Motion
1097757

BROWNING
1097757

Gearbelt - H, 0.5000 in Pitch, 570 mm Pitch Length, 2.0000 in Width, 114 Teeth, Neoprene Material
Mi Item #00695423
MFR #1097757
Price$595.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1097757

Gearbelt - H, 0.5000 in Pitch, 570 mm Pitch Length, 2.0000 in Width, 114 Teeth, Neoprene Material
Mi Item #00695423
MFR #1097757

Mfr description
570H200 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$595.65/each

Specifications

Dimensions

  • Length
    57.0000 in
  • Overall Length
    57.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    570 mm
  • Weight
    0.62

Details

  • Belt Section
    H
  • Belt Type
    H
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    570H200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289150342
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    114
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2037
  • Tooth Profile
    Trapezoidal
  • Trade Number
    570H200
  • Type
    Gearbelt
  • UPC_NO
    662289150342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)