Motion
700H200
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 70.0000 in Pitch Length, 2.0000 in Width, 140 Teeth, Polymer Material
MI ITEM #00695469
MFR #700H200
Your Price$156.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchro-Cog® Timing Belt - H, 0.5000 in Pitch, 70.0000 in Pitch Length, 2.0000 in Width, 140 Teeth, Polymer Material
MI ITEM #00695469
MFR #700H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.62/each(List $216.13)

Overview

Mfr description
700H200 Synchro-Cog Timing Belt
  • Tensile cord is specially treated to provide strength, added flex life and resistance to stretching
  • Molded teeth are shear-resistant and designed to assure smooth, positive meshing with the sprocket
  • Tooth fabric provides maximum flexibility and wear resistance for extended belt life

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    70.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    70.0000 in
  • UPC_NO
    785201650703
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text