Motion
1000H200  DYNA-SYNC BELT

DODGE
1000H200 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 10.0000 in Pitch Length, 2.0000 in Width, Neoprene Material
Mi Item #00695530
MFR #1000H200 DYNA-SYNC BELT
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1000H200 DYNA-SYNC BELT

H Belt - H, 0.5000 in Pitch, 10.0000 in Pitch Length, 2.0000 in Width, Neoprene Material
Mi Item #00695530
MFR #1000H200 DYNA-SYNC BELT

Mfr description
1000H200 TIMING BELT 464680
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.51/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Length
    10.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    10.0000 in
  • Weight
    1.20 lbs

Details

  • Belt Type
    H
  • Manufacturer Catalog Number
    464680
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
  • Trade Number
    H200
  • UPC_NO
    782475170951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)