Motion
1400H200
Timing Belt - H, 0.5000 in Pitch, 140.0000 in Pitch Length, 2.0000 in Width, 280 Teeth, Polymer Material
MI ITEM #00695563
MFR #1400H200
List Price$400.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 140.0000 in Pitch Length, 2.0000 in Width, 280 Teeth, Polymer Material
MI ITEM #00695563
MFR #1400H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$400.45/each for your price

Overview

Mfr description
1400H200 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    140.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    140.0000 in
  • Manufacturer Upc Number
    785201644399
  • UPC_NO
    785201644399
  • Weight
    2.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text