Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
360H300

Gearbelt - H, 0.5000 in Pitch, 360 mm Pitch Length, 3.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #00695633
MFR #360H300

Mfr description
360H300 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    36.0000 in
  • Overall Length
    36.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    360 mm
  • Weight
    0.82

Details

  • Belt Section
    H
  • Belt Type
    H
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    360H300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289270491
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    72
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2038
  • Tooth Profile
    Trapezoidal
  • Trade Number
    360H300
  • Type
    Gearbelt
  • UPC_NO
    662289270491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)