Motion
570H300
Synchronous Belts - DL, 0.3750 in Pitch, 15 in Pitch Length, 40 Teeth, Chloroprene Material
MI ITEM #00695717
MFR #570H300
Price$244.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Belts - DL, 0.3750 in Pitch, 15 in Pitch Length, 40 Teeth, Chloroprene Material
MI ITEM #00695717
MFR #570H300

Mfr description
570H300 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.07/each

Specifications

Dimensions

  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    57.0000 in

Details

  • Belt Type
    H
  • Color
    Black
  • Description
    D150L100 DUAL POSITIVE DRIVE
  • Material
    Chloroprene
  • Number Of Teeth  
    114
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)