Motion
600H300

BROWNING
600H300

1098011 Gearbelt - H, 0.5000 in Pitch, 60.0000 in Overall Length, 3.0000 in Width, 120 Teeth, Neoprene Material
MI ITEM #00695724
MFR #600H300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
600H300

1098011 Gearbelt - H, 0.5000 in Pitch, 60.0000 in Overall Length, 3.0000 in Width, 120 Teeth, Neoprene Material
MI ITEM #00695724
MFR #600H300

Mfr description
600H300 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    60.0000
  • Overall Width  
    3.0000
  • Pitch
    12.7 mm
  • Weight
    1.06

Details

  • Belt Type
    H
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    600H300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289300532
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2015
  • Tooth Profile
    Trapezoidal
  • Trade Number
    600H300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)