Motion
630H300

TB WOODS
630H300

Timing Belt, 1/2 in. (H) Pitch, 126 Teeth, 3.00 in. Width, Neoprene Material
MI ITEM #00695745
MFR #630H300
Price$665.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
630H300

Timing Belt, 1/2 in. (H) Pitch, 126 Teeth, 3.00 in. Width, Neoprene Material
MI ITEM #00695745
MFR #630H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$665.57/each

Specifications

Dimensions

  • Overall Length
    63.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Weight
    1.47 lbs

Details

  • Belt Type
    H
  • Manufacturer Upc Number
    698672370707
  • Material
    Neoprene
  • Number Of Teeth  
    126
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    698672370707

Overview

Mfr description
630H300 TIMING BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text