Motion
700H300

TB WOODS
700H300

Timing Belt, 1/2 in. (H) Pitch, 140 Teeth, 3.00 in. Width, Neoprene Material
MI ITEM #00695768
MFR #700H300
List Price$308.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
700H300

Timing Belt, 1/2 in. (H) Pitch, 140 Teeth, 3.00 in. Width, Neoprene Material
MI ITEM #00695768
MFR #700H300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$308.51/each for your price

Overview

Mfr description
700H300 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    70.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672370806
  • Weight
    1.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text