Motion
507XH200

BROWNING
507XH200

XH Belt - XH, 0.8750 in Pitch, 50.7500 in Overall Length, 2.0000 in Width, 58 Teeth
MI ITEM #00695874
MFR #507XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
507XH200

XH Belt - XH, 0.8750 in Pitch, 50.7500 in Overall Length, 2.0000 in Width, 58 Teeth
MI ITEM #00695874
MFR #507XH200

Mfr description
507XH200 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    50.7500
  • Overall Width  
    2.0000
  • Pitch
    22.225 mm
  • Weight
    1.62

Details

  • Belt Type
    XH
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    507XH200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289505036
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    58
  • Number Of Toothed Sides
    1
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Tooth Profile
    Trapezoidal
  • Trade Number
    507XH200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)