Specifications
Dimensions
- Length63.0000 in
- Overall Length63.0000 in
- Overall Width2.0000 in
- Pitch0.8750 in
- Pitch Length630 mm
- Weight1.81
Details
- Belt SectionXH
- Belt TypeXH
- Construction TypeNot Applicable
- Manufacturer Catalog Number630XH200
- Manufacturer Product Page
- Manufacturer Upc Number662289505166
- MaterialNeoprene
- Max Operating Temperature180
- Number Of Teeth72
- Number Of Toothed Sides1
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2135
- Tooth ProfileTrapezoidal
- Trade Number630XH200
- TypeGearbelt
- UPC_NO662289505166
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)