Motion
1260XH200

BROWNING
1260XH200

3112398 Gearbelt - XH, 0.8750 in Pitch, 126.0000 in Overall Length, 2.0000 in Width, 144 Teeth, Neoprene Material
MI ITEM #00695962
MFR #1260XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1260XH200

3112398 Gearbelt - XH, 0.8750 in Pitch, 126.0000 in Overall Length, 2.0000 in Width, 144 Teeth, Neoprene Material
MI ITEM #00695962
MFR #1260XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1260XH200 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Specifications

  • Belt Type
    XH
  • Pitch
    22.225 mm
  • Overall Length
    126.0000
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Construction Type
    Not Applicable
  • Trade Number
    1260XH200
  • Tooth Profile
    Trapezoidal
  • Max Operating Temperature
    180
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2019
  • Manufacturer Catalog Number
    1260XH200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289504664
  • Weight
    3.86

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text