Motion
1540XH200

TB WOODS
1540XH200

Timing Belt - XH, 0.8750 in Pitch, 154.0000 in Pitch Length, 2.0000 in Width, 176 Teeth, Neoprene Material
Mi Item #00695992
MFR #1540XH200
Price$1,041.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1540XH200

Timing Belt - XH, 0.8750 in Pitch, 154.0000 in Pitch Length, 2.0000 in Width, 176 Teeth, Neoprene Material
Mi Item #00695992
MFR #1540XH200

Mfr description
1540XH200 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.79/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Length
    154.0000 in
  • Overall Length
    154.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    154.0000 in
  • Weight
    6.41 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    XH
  • Manufacturer Upc Number
    698672380317
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    176
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Type
    Timing Belt
  • UPC_NO
    698672380317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)