Motion
630XH300

BROWNING
630XH300

3112703 Gearbelt - XH, 0.8750 in Pitch, 63.0000 in Overall Length, 3.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #00696033
MFR #630XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
630XH300

3112703 Gearbelt - XH, 0.8750 in Pitch, 63.0000 in Overall Length, 3.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #00696033
MFR #630XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
630XH300 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Specifications

  • Belt Type
    XH
  • Pitch
    22.225 mm
  • Overall Length
    63.0000
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Construction Type
    Not Applicable
  • Trade Number
    630XH300
  • Tooth Profile
    Trapezoidal
  • Max Operating Temperature
    180
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2112
  • Manufacturer Catalog Number
    630XH300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289505173
  • Weight
    3.15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text